Zoro Homepage

Transmission Filter, 9-17/32" L, 1-5/8" H

  • Mfr # 18009

  • Zoro # G7512012


product price: $34.59
/ea

Key Features

Filter Design
Cartridge
Height
1 5/8 in
Includes
Pan Gasket
Length
9 17/32 in
Fluid Type
Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18009
Zoro #
G7512012
UPC #
00791440047952
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 5/8 in
Length
9 17/32 in
Width
5 1/2 in
Thread Size - Automotive Filters
1"
Thread Size
1"
Overall Height
1 5/8 in
Overall Length
9 9/16 in
Overall Width
5 1/2 in

Details

Item
Transmission Filter
Filter Design
Cartridge
Includes
Pan Gasket
Fluid Type
Transmission
Description/Special Features
Transmission Element
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
18009

Description

Transmission Fluid Filter, Filter Design Cartridge, Transmission Element, Height 1 5/8 in, Length 9 17/32 in, Width 5 1/2 in, Includes Pan Gasket, Thread Size 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.