Transmission Filter, Element Only
Mfr # 18031
Zoro # G7288043
product price: $9.99
/eaKey Features
Filter Design
Cartridge
Includes
F. Gasket, Pan Gasket
Length
7 15/32 in
Fluid Type
Transmission
Description/Special Features
Transmission Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18031
Zoro #
G7288043
UPC #
00791440029934
Country of Origin
Taiwan, Province of China
Dimensions
Length
7 15/32 in
Overall Length
7 1/2 in
Details
Item
Transmission Fluid Filter
Filter Design
Cartridge
Includes
F. Gasket, Pan Gasket
Fluid Type
Transmission
Description/Special Features
Transmission Filter
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
18031
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Length 7 15/32 in, Includes F. Gasket, Pan Gasket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.