Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Filter, In-Line, 4-15/32" L

  • Mfr # 20031

  • Zoro # G5234967


product price: $27.59
/ea

Key Features

Filter Design
In-Line
Length
4 15/32 in
Fluid Type
Transmission
Outside Dia.
2 5/32 in
Compatible Fluid Type
Transmission Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20031
Zoro #
G5234967
UPC #
00791440113398
Country of Origin
United States

Dimensions

Length
4 15/32 in
Outside Dia.
2 5/32 in
Overall Length
4 1/2 in
Outside Diameter
2 3/16 in

Details

Item
Transmission Filter
Filter Design
In-Line
Fluid Type
Transmission
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
20031

Description

Transmission Fluid Filter, Filter Design In-Line, Length 4 15/32 in, Outside Dia. 2 5/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.