Zoro Homepage

Transmission/Air Shift Filter, 2-7/8x3 In

  • Mfr # P187

  • Zoro # G2350866


product price: $15.69
/ea

Key Features

Includes
Gasket
Inside Dia.
1 1/16 in
Width
2 7/8 in
Micron Rating
20
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P187
Zoro #
G2350866
UPC #
791440002326
Country of Origin
United States

Dimensions

Inside Dia.
1 1/16 in
Width
2 7/8 in
Height
3 in
Outside Dia.
2 7/8 in
Length
3 in
Overall Height
3 in
Inside Diameter
1 1/16 in
Overall Length
3 in
Overall Width
2 7/8 in
Outside Diameter
2 7/8 in

Details

Item
Transmission/Air Shift Filter
Includes
Gasket
Micron Rating
20
Description/Special Features
Transmission or Air Shift Breather Element
Filter Design
Cartridge
Fluid Type
Transmission
For Use With
Dana, Fuller Transmissions, Euclid, Massey Ferguson, WABCO Equipment, GMC Trucks
Absolute Filter Rating
20 micron
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
P187

Description

Transmission/Air Shift Filter, Filter Design Cartridge, Transmission or Air Shift Breather Element, Micron Rating 20, Height 3 in, Length 3 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 1 1/16 in, Includes Gasket, For Use With Dana, Fuller Transmissions, Euclid, Massey Ferguson, WABCO Equipment, GMC Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.