Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viton O-Ring, O-Ring, G382-V

  • Mfr # G382-V

  • Zoro # G2352108


product price: $8.99
/ea

Key Features

Inside Dia.
7 15/64 in
Outside Dia.
7 33/64 in
Height
9/64 in
Material
Viton
Dash Number
263
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G382-V
Zoro #
G2352108
UPC #
791440032545
Country of Origin
United States

Dimensions

Inside Dia.
7 15/64 in
Outside Dia.
7 33/64 in
Height
9/64 in
Outside Diameter
7 33/64 in
Inside Diameter
7 15/64 in
Width
9/64 in

Details

Item
O-ring
Material
Viton
Dash Number
263
Product Type
O-Ring
Compatible Product Type
Fuel Filter
Compatible Fluid Type
Fuel

Description

O-Ring, Outside Dia. 7 33/64 in, Material Viton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.