
Full Dummy Adirondack Handleset, LH Arch Lever, Dark Bronze
Mfr # FD.ADIXARC.L.RAR.481
Zoro # G2362094
product price: $451.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Bronze
Series
Reserve
Width
6.7
Length
22.1
Height
3.7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD.ADIXARC.L.RAR.481
Zoro #
G2362094
UPC #
884011478573
Country of Origin
China
Dimensions
Width
6.7
Length
22.1
Height
3.7
Details
Item
Baldwin Reserve FDADIXARCLRAR481 Full Du
Finish
Dark Bronze
Series
Reserve
Color
Dark Bronze
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Function
Full Dummy
Weight
6.6
Description
Baldwin Reserve FDADIXARCLRAR481 Full Du
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.