Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Dummy Adirondack Handleset, RH Arch Lever, Dark Bronze

  • Mfr # FD.ADIXARC.R.RAR.481

  • Zoro # G2362359


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze
Series
Reserve
Width
6.7
Height
3.7
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD.ADIXARC.R.RAR.481
Zoro #
G2362359
UPC #
884011478580
Country of Origin
China

Dimensions

Width
6.7
Height
3.7
Length
22.1

Details

Item
Baldwin Reserve FDADIXARCRRAR481 Full Du
Finish
Dark Bronze
Series
Reserve
Material
Brass
Features
Right Hand
Color
Dark Bronze
Lockset Handle Type
Arch Lever
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
6.6

Description

Baldwin Reserve FDADIXARCRRAR481 Full Du

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.