
Full Dummy Adirondack Handleset, RH Taper Lever, Dark Bronze
Mfr # FDADIXTAPRSR481
Zoro # G2362182
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Bronze
Series
Reserve
Length
0
Height
0
Features
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDADIXTAPRSR481
Zoro #
G2362182
UPC #
884011727756
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Item
Baldwin Reserve FDADIXTAPRRSR481 Full Du
Finish
Dark Bronze
Series
Reserve
Features
Right Hand
Material
Brass
Color
Dark Bronze
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
7.255
Description
Baldwin Reserve FDADIXTAPRRSR481 Full Du
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.