Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Dummy Adirondack Handleset, Rustic Knob Dark Bronze

  • Mfr # FD.ADIXRUS.RAR.481

  • Zoro # G2362331


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze
Series
Reserve
Length
22
Height
3.7
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD.ADIXRUS.RAR.481
Zoro #
G2362331
UPC #
884011481900
Country of Origin
China

Dimensions

Length
22
Height
3.7
Width
6.5

Details

Item
Baldwin Reserve FDADIXRUSRAR481 Full Dum
Finish
Dark Bronze
Series
Reserve
Color
Dark Bronze
Material
Brass
Function
Full Dummy
Weight
6.7
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve FDADIXRUSRAR481 Full Dum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.