Full Dummy Contemporary Crystal Knob and Contemporary 5in Rose Lifetime Bright Nickel Finish
- Mfr # FDCCYCFR055
- Zoro # G815500518
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Finish
Lifetime Bright Nickel
Series
Reserve
Color
Lifetime Bright Nickel
Height
6 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FDCCYCFR055
- Zoro #
- G815500518
- UPC #
- 823079655106
- Country of Origin
- Mexico
Dimensions
- Height
- 6 in
- Width
- 6 in
- Length
- 11.26 in
Details
- Finish
- Lifetime Bright Nickel
- Series
- Reserve
- Color
- Lifetime Bright Nickel
- Material
- Crystal and Brass
Description
The Reserve portfolio is for people who want more. Theyre looking for more ways to express themselves with the distinctive look of Baldwin and find value in a company with more years of experience and a bona fide commitment to greater quality. Far beyond just a lock in a box, Reserve opens the door to a customizable world flowing with inspiration. And its all ready to go whenever inspiration strikes because its ready to ship in just 5-7 days. Reserve is the best of both worlds: accessibility and artful appeal. Make a lasting impression with Reserve.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.