Zoro Homepage

Full Dummy Door Knobs Lifetime Brass

  • Mfr # 5225.003.FD

  • Zoro # G1308122


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Width
3.3
Length
5.8
Height
1
Color
Lifetime Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5225.003.FD
Zoro #
G1308122
UPC #
-
Country of Origin
China

Dimensions

Width
3.3
Length
5.8
Height
1

Details

Item
Full Dummy Door Knobs Lifetime Brass
Series
Estate
Weight
3
Color
Lifetime Brass
Material
Brass
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Item Full Dummy Door Knobs Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.