
Full Dummy Door Knobs Oil Rubbed Bronze
Mfr # 5080.102.FD
Zoro # G1308439
product price: $295.20
/ea
Free Shipping & Returns
Key Features
Series
Estate
Width
5.3
Length
5.8
Material
Brass
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5080.102.FD
Zoro #
G1308439
UPC #
00884011398901
Country of Origin
China
Dimensions
Width
5.3
Length
5.8
Height
4.5
Details
Item
Full Dummy Door Knobs Oil Rubbed Bronze
Series
Estate
Weight
1.95
Material
Brass
Color
Oil Rubbed Bronze
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Item Full Dummy Door Knobs Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.