Zoro Homepage
This item is Discontinued.
Baldwin Full Dummy Door Knobs Oil Rubbed Bronze 5220.102.FD

Full Dummy Door Knobs Oil Rubbed Bronze (Discontinued)

  • Mfr # 5220.102.FD
  • Zoro # G1308612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5220.102.FD
Zoro #
G1308612
UPC #
00829846188921
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Item
Full Dummy Door Knobs Oil Rubbed Bronze
Series
Estate
Weight
3.9
Color
Oil Rubbed Bronze
Material
Brass
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Item Full Dummy Door Knobs Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.