
Full Dummy Door Knobs Satin Black
Mfr # 5210.190.FD
Zoro # G1308463
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Height
0
Width
0
Color
Satin Black
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5210.190.FD
Zoro #
G1308463
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Full Dummy Door Knobs Satin Black
Series
Estate
Color
Satin Black
Material
Brass
Weight
2.1
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Full Dummy Door Knobs Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.