
Full Dummy Door Knobs Venetian Bronze
Mfr # 5205.112.FD
Zoro # G1309023
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Height
10.2
Color
Venetian Bronze
Length
18.2
Width
18.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5205.112.FD
Zoro #
G1309023
UPC #
-
Country of Origin
China
Dimensions
Height
10.2
Length
18.2
Width
18.6
Details
Item
Full Dummy Door Knobs Venetian Bronze
Series
Estate
Color
Venetian Bronze
Weight
2.7
Material
Brass
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Full Dummy Door Knobs Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.