
Full Dummy Door Knobs Venetian Bronze
Mfr # 5225.112.FD
Zoro # G1309120
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Height
1
Width
3.3
Material
Brass
Length
5.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5225.112.FD
Zoro #
G1309120
UPC #
00723079920085
Country of Origin
China
Dimensions
Height
1
Width
3.3
Length
5.8
Details
Item
Full Dummy Door Knobs Venetian Bronze
Series
Estate
Weight
3
Material
Brass
Color
Venetian Bronze
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Full Dummy Door Knobs Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.