Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Dummy Door Levers Antique Brass

  • Mfr # 5245.050.LENT

  • Zoro # G1309400


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2-3/8" Backset
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip Strike
Height
3.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5245.050.LENT
Zoro #
G1309400
UPC #
-
Country of Origin
China

Dimensions

Height
3.9
Length
7
Width
6.9

Details

Item
Full Dummy Door Levers Antique Brass
Series
Estate
Backset
2-3/8" Backset
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip Strike
Weight
3.2
Material
Brass
Color
Antique Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Function
Full Dummy

Description

Item Full Dummy Door Levers Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.