
Full Dummy Door Levers Bright Chrome
Mfr # 5162.260.FD
Zoro # G1309461
product price: $314.40
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
Series
Estate
Color
Bright Chrome
Weight
3.2
Height
4.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5162.260.FD
Zoro #
G1309461
UPC #
-
Country of Origin
China
Dimensions
Height
4.2
Width
5.1
Length
5.8
Details
Item
Full Dummy Door Levers Bright Chrome
Finish
Bright Chrome
Series
Estate
Color
Bright Chrome
Weight
3.2
Material
Brass
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Full Dummy Door Levers Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.