Zoro Homepage

Full Dummy Door Levers Distressed Oil Rubbed Bronze

  • Mfr # 5255.402.RENT

  • Zoro # G1309811


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Finish
Distressed Oil Rubbed Bronze
Series
Estate
Style
Wave
Features
Right Hand
Number of Pins
5 Pin Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5255.402.RENT
Zoro #
G1309811
UPC #
-
Country of Origin
China

Dimensions

Length
7
Width
6.8
Height
3.9

Details

Item
Full Dummy Door Levers Distressed Oil Ru
Finish
Distressed Oil Rubbed Bronze
Series
Estate
Style
Wave
Features
Right Hand
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip Strike
Backset
2-3/8" Backset
Color
Distressed Oil Rubbed Bronze
Material
Brass
Weight
2.8
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Product Type
Door

Description

Item Full Dummy Door Levers Distressed Oil Ru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.