
Full Dummy Door Levers Lifetime Brass
Mfr # 5245.003.FD
Zoro # G1309662
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Material
Brass
Height
3.8
Weight
2.6
Length
7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5245.003.FD
Zoro #
G1309662
UPC #
00723079141077
Country of Origin
China
Dimensions
Height
3.8
Length
7
Width
6.9
Details
Item
Full Dummy Door Levers Lifetime Brass
Series
Estate
Material
Brass
Weight
2.6
Color
Lifetime Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Function
Full Dummy
Description
Item Full Dummy Door Levers Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.