Zoro Homepage

Full Dummy Door Levers Lifetime Brass

  • Mfr # 5255.003.FD

  • Zoro # G1309732


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Finish
Brass
Series
Estate
Style
Wave
Color
Lifetime Brass
Height
3.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5255.003.FD
Zoro #
G1309732
UPC #
00723079141251
Country of Origin
China

Dimensions

Height
3.9
Width
6.8
Length
6.9

Details

Item
Full Dummy Door Levers Lifetime Brass
Finish
Brass
Series
Estate
Style
Wave
Color
Lifetime Brass
Material
Brass
Weight
2
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Function
Full Dummy

Description

Item Full Dummy Door Levers Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.