Full Dummy Door Levers Lifetime Bright Nickel
Mfr # 5237.055.LRFD
Zoro # G1309820
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Lifetime Bright Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Function
Full Dummy
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5237.055.LRFD
Zoro #
G1309820
UPC #
00829846450226
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Full Dummy Door Levers Lifetime Bright N
Series
Estate
Color
Lifetime Bright Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Function
Full Dummy
Material
Brass
Description
Item Full Dummy Door Levers Lifetime Bright N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.