Zoro Homepage

Full Dummy Door Levers Lifetime Bright Nickel

  • Mfr # 5255.055.RENT

  • Zoro # G1309985


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Strike Type
Full Lip Strike
Number of Pins
5 Pin Cylinder
Backset
2-3/8" Backset
Weight
3.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5255.055.RENT
Zoro #
G1309985
UPC #
-
Country of Origin
China

Dimensions

Height
4
Width
7
Length
6.9

Details

Item
Full Dummy Door Levers Lifetime Bright N
Series
Estate
Strike Type
Full Lip Strike
Number of Pins
5 Pin Cylinder
Backset
2-3/8" Backset
Weight
3.15
Material
Brass
Color
Lifetime Bright Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Function
Full Dummy

Description

Item Full Dummy Door Levers Lifetime Bright N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.