Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Dummy Door Levers Lifetime Bright Nickel

  • Mfr # 5485V.055.FD

  • Zoro # G1310082


product price: $266.40
/ea
Free Shipping & Returns

Key Features

Finish
Bright Nickel
Series
Estate
Color
Lifetime Bright Nickel
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5485V.055.FD
Zoro #
G1310082
UPC #
00655093369536
Country of Origin
China

Dimensions

Length
5.8
Width
5.2
Height
4.3

Details

Item
Full Dummy Door Levers Lifetime Bright N
Finish
Bright Nickel
Series
Estate
Color
Lifetime Bright Nickel
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Material
Brass
Weight
2
Product Type
Door

Description

Item Full Dummy Door Levers Lifetime Bright N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.