
Full Dummy Door Levers Lifetime Satin Nickel
Mfr # 5237.056.RENT
Zoro # G1310091
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Features
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5237.056.RENT
Zoro #
G1310091
UPC #
-
Country of Origin
China
Dimensions
Length
7.1
Height
4
Width
6.8
Details
Item
Full Dummy Door Levers Lifetime Satin Ni
Finish
Satin Nickel
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Features
Right Hand
Number of Pins
5 Pin Cylinder
Weight
3.5
Color
Lifetime Satin Nickel
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Function
Full Dummy
Product Type
Door
Description
Item Full Dummy Door Levers Lifetime Satin Ni
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.