
Full Dummy Door Levers Lifetime Satin Nickel
Mfr # 5485V.056.FD
Zoro # G1310161
product price: $266.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Lifetime Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Material
Brass
Function
Full Dummy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5485V.056.FD
Zoro #
G1310161
UPC #
00884011405395
Country of Origin
China
Dimensions
Width
5.3
Height
4.5
Length
5.9
Details
Item
Full Dummy Door Levers Lifetime Satin Ni
Series
Estate
Color
Lifetime Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Material
Brass
Function
Full Dummy
Weight
2.05
Description
Item Full Dummy Door Levers Lifetime Satin Ni
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.