
Full Dummy Door Levers Oil Rubbed Bronze
Mfr # 5237.102.LRFD
Zoro # G1310240
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Weight
2.7
Material
Brass
Length
6.9
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5237.102.LRFD
Zoro #
G1310240
UPC #
00829846197381
Country of Origin
China
Dimensions
Length
6.9
Height
4
Width
6.8
Details
Item
Full Dummy Door Levers Oil Rubbed Bronze
Series
Estate
Weight
2.7
Material
Brass
Color
Oil Rubbed Bronze
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Function
Full Dummy
Description
Item Full Dummy Door Levers Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.