
Full Dummy Door Levers Oil Rubbed Bronze
Mfr # 5255.102.FD
Zoro # G1310189
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Series
Estate
Style
Wave
Length
6.9
Width
6.9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5255.102.FD
Zoro #
G1310189
UPC #
00723079141312
Country of Origin
China
Dimensions
Length
6.9
Width
6.9
Height
4
Details
Item
Full Dummy Door Levers Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Series
Estate
Style
Wave
Color
Oil Rubbed Bronze
Material
Brass
Weight
2.65
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Function
Full Dummy
Description
Item Full Dummy Door Levers Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.