Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Dummy Door Levers Oil Rubbed Bronze

  • Mfr # 5256.102.LENT

  • Zoro # G1310195


product price: $343.20
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Series
Estate
Style
Wave
Strike Type
Full Lip Strike
Backset
2-3/8" Backset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5256.102.LENT
Zoro #
G1310195
UPC #
-
Country of Origin
China

Dimensions

Height
3.9
Length
7
Width
6.8

Details

Item
Full Dummy Door Levers Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Series
Estate
Style
Wave
Strike Type
Full Lip Strike
Backset
2-3/8" Backset
Features
Left Hand
Number of Pins
5 Pin Cylinder
Weight
2.8
Color
Oil Rubbed Bronze
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Function
Full Dummy

Description

Item Full Dummy Door Levers Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.