Zoro Homepage

Full Dummy Door Levers Satin Black

  • Mfr # 5237.190.RENT

  • Zoro # G1310362


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Black
Series
Estate
Number of Pins
5 Pin Cylinder
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5237.190.RENT
Zoro #
G1310362
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Full Dummy Door Levers Satin Black
Finish
Satin Black
Series
Estate
Number of Pins
5 Pin Cylinder
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Features
Right Hand
Weight
3.5
Color
Satin Black
Material
Brass
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Full Dummy Door Levers Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.