
Full Dummy Door Levers Satin Black
Mfr # 5255.190.FD
Zoro # G1310432
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Black
Series
Estate
Style
Wave
Height
3.9
Length
6.9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5255.190.FD
Zoro #
G1310432
UPC #
00723079922225
Country of Origin
China
Dimensions
Height
3.9
Length
6.9
Width
6.9
Details
Item
Full Dummy Door Levers Satin Black
Finish
Satin Black
Series
Estate
Style
Wave
Color
Satin Black
Weight
2.65
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Function
Full Dummy
Description
Item Full Dummy Door Levers Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.