
Full Dummy Door Levers Unlacquered Brass
Mfr # 5245.031.FD
Zoro # G1310660
product price: $296.00
/ea
Free Shipping & Returns
Key Features
Finish
Unlacquered Brass
Series
Estate
Length
0
Color
Unlacquered Brass
Height
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5245.031.FD
Zoro #
G1310660
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Item
Full Dummy Door Levers Unlacquered Brass
Finish
Unlacquered Brass
Series
Estate
Color
Unlacquered Brass
Material
Brass
Weight
2
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Item Full Dummy Door Levers Unlacquered Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.