Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Dummy Door Levers Venetian Bronze

  • Mfr # 5237.112.FD

  • Zoro # G1310694


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Series
Estate
Lockset Handle Type
Knob
Length
0
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5237.112.FD
Zoro #
G1310694
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Full Dummy Door Levers Venetian Bronze
Finish
Venetian Bronze
Series
Estate
Lockset Handle Type
Knob
Weight
3
Color
Venetian Bronze
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Function
Full Dummy

Description

Item Full Dummy Door Levers Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.