
Full Dummy Door Levers Venetian Bronze
Mfr # 5255.112.FD
Zoro # G1310730
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Series
Estate
Style
Wave
Width
6.8
Height
3.9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5255.112.FD
Zoro #
G1310730
UPC #
00723079920054
Country of Origin
China
Dimensions
Width
6.8
Height
3.9
Length
6.9
Details
Item
Full Dummy Door Levers Venetian Bronze
Finish
Venetian Bronze
Series
Estate
Style
Wave
Material
Brass
Weight
2
Color
Venetian Bronze
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Full Dummy Door Levers Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.