
Full Dummy Door Levers Venetian Bronze
Mfr # 5445V.112.FD
Zoro # G1310712
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Series
Estate
Color
Venetian Bronze
Function
Full Dummy
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5445V.112.FD
Zoro #
G1310712
UPC #
00884011400697
Country of Origin
China
Dimensions
Width
5.2
Height
4.5
Length
5.8
Details
Item
Full Dummy Door Levers Venetian Bronze
Finish
Venetian Bronze
Series
Estate
Color
Venetian Bronze
Function
Full Dummy
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Weight
1.65
Description
Item Full Dummy Door Levers Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.