Full Dummy Dummy Trims Distressed Oil Rubbed Bronze
Mfr # MP016.402.FD3
Zoro # G1315804
product price: $750.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Distressed Oil Rubbed Bronze
Function
Full Dummy
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP016.402.FD3
Zoro #
G1315804
UPC #
-
Country of Origin
China
Dimensions
Width
0
Length
0
Height
0
Details
Item
Full Dummy Dummy Trims Distressed Oil Ru
Series
Estate
Color
Distressed Oil Rubbed Bronze
Function
Full Dummy
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Full Dummy Dummy Trims Distressed Oil Ru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.