Zoro Homepage

Full Dummy Dummy Trims Lifetime Satin Nickel

  • Mfr # MP013.056.FD5

  • Zoro # G1321389


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Color
Lifetime Satin Nickel
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Function
Full Dummy
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP013.056.FD5
Zoro #
G1321389
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Item
Full Dummy Dummy Trims Lifetime Satin Ni
Color
Lifetime Satin Nickel
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Function
Full Dummy
Material
Brass

Description

Full Dummy Dummy Trims Lifetime Satin Ni

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.