Full Dummy Dummy Trims Oil Rubbed Bronze
Mfr # MP003.102.FD1
Zoro # G1321973
product price: $750.99
/ea
Free Shipping & Returns
Key Features
Color
Oil Rubbed Bronze
Series
Estate
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Function
Full Dummy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP003.102.FD1
Zoro #
G1321973
UPC #
-
Country of Origin
China
Dimensions
Height
4
Width
9.6
Length
18.9
Details
Item
Full Dummy Dummy Trims Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Series
Estate
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Function
Full Dummy
Description
Full Dummy Dummy Trims Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.