Full Dummy Dummy Trims Unlacquered Brass
Mfr # MP004.031.FD1X
Zoro # G1326611
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Unlacquered Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Material
Brass
Function
Full Dummy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP004.031.FD1X
Zoro #
G1326611
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Full Dummy Dummy Trims Unlacquered Brass
Series
Estate
Color
Unlacquered Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Material
Brass
Function
Full Dummy
Description
Full Dummy Dummy Trims Unlacquered Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.