Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Dummy Dummy Trims Unlacquered Brass

  • Mfr # MP005.031.FD4X

  • Zoro # G1326724


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Unlacquered Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Material
Brass
Function
Full Dummy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP005.031.FD4X
Zoro #
G1326724
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Full Dummy Dummy Trims Unlacquered Brass
Series
Estate
Color
Unlacquered Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Material
Brass
Function
Full Dummy

Description

Full Dummy Dummy Trims Unlacquered Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.