Full Dummy Dummy Trims Venetian Bronze
Mfr # MP003.112.FD5
Zoro # G1327932
product price: $750.99
/ea
Free Shipping & Returns
Key Features
Color
Venetian Bronze
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Function
Full Dummy
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP003.112.FD5
Zoro #
G1327932
UPC #
-
Country of Origin
China
Dimensions
Height
3.8
Length
18.9
Width
9.6
Details
Item
Full Dummy Dummy Trims Venetian Bronze
Color
Venetian Bronze
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Function
Full Dummy
Material
Brass
Description
Full Dummy Dummy Trims Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.