
Full Dummy Handlesets Antique Brass
Mfr # 6542.050.FD
Zoro # G1329472
product price: $1,299.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Full Dummy
Series
Estate
Weight
9.3
Height
5.1
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6542.050.FD
Zoro #
G1329472
UPC #
00723079092188
Country of Origin
China
Dimensions
Height
5.1
Length
24.6
Width
6.9
Details
Item
Full Dummy Handlesets Antique Brass
Lockset Function
Full Dummy
Series
Estate
Weight
9.3
Material
Brass
Color
Antique Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Full Dummy Handlesets Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.