
Full Dummy Handlesets Antique Brass
Mfr # 6560.050.FD
Zoro # G1329515
product price: $736.00
/ea
Free Shipping & Returns
Key Features
Lockset Function
Full Dummy
Series
Estate
Width
6.9
Weight
4
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6560.050.FD
Zoro #
G1329515
UPC #
-
Country of Origin
China
Dimensions
Width
6.9
Length
15.6
Height
5
Details
Item
Full Dummy Handlesets Antique Brass
Lockset Function
Full Dummy
Series
Estate
Weight
4
Material
Brass
Color
Antique Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Full Dummy Handlesets Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.