
Full Dummy Handlesets Bright Chrome
Mfr # 6542.260.FD
Zoro # G1332263
product price: $1,299.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Full Dummy
Series
Estate
Height
5
Color
Bright Chrome
Width
7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6542.260.FD
Zoro #
G1332263
UPC #
-
Country of Origin
China
Dimensions
Height
5
Width
7
Length
25
Details
Item
Full Dummy Handlesets Bright Chrome
Lockset Function
Full Dummy
Series
Estate
Color
Bright Chrome
Weight
10.25
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Full Dummy Handlesets Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.