
Full Dummy Handlesets Bright Chrome
Mfr # 6976.260.RFD
Zoro # G1332753
product price: $958.40
/ea
Free Shipping & Returns
Key Features
Lockset Function
Full Dummy
Series
Estate
Color
Bright Chrome
Material
Brass
Height
4.9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6976.260.RFD
Zoro #
G1332753
UPC #
-
Country of Origin
China
Dimensions
Height
4.9
Width
6.8
Length
15.5
Details
Item
Full Dummy Handlesets Bright Chrome
Lockset Function
Full Dummy
Series
Estate
Color
Bright Chrome
Material
Brass
Weight
5.5
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Full Dummy Handlesets Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.