
Full Dummy Handlesets Bright Chrome
Mfr # 85386.260.RFD
Zoro # G1333060
product price: $551.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Full Dummy
Series
Estate
Weight
4.8
Material
Brass
Length
19.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85386.260.RFD
Zoro #
G1333060
UPC #
-
Country of Origin
China
Dimensions
Length
19.5
Width
4.7
Height
4.3
Details
Item
Full Dummy Handlesets Bright Chrome
Lockset Function
Full Dummy
Series
Estate
Weight
4.8
Material
Brass
Color
Bright Chrome
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Full Dummy Handlesets Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.