
Full Dummy Handlesets Distressed Antique Nickel (Discontinued)
- Mfr # 6403.452.FD
- Zoro # G1333261
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6403.452.FD
Zoro #
G1333261
UPC #
-
Country of Origin
China
Dimensions
Length
24.75
Height
5
Width
6.9
Details
Item
Full Dummy Handlesets Distressed Antique
Lockset Function
Full Dummy
Series
Estate
Weight
7.2
Color
Distressed Antique Nickel
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Full Dummy Handlesets Distressed Antique
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.