Zoro Homepage
This item is Discontinued.
No Product Image Available

Full Dummy Handlesets Distressed Antique Nickel (Discontinued)

  • Mfr # 85310.452.FD
  • Zoro # G1333919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85310.452.FD
Zoro #
G1333919
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Item
Full Dummy Handlesets Distressed Antique
Lockset Function
Full Dummy
Series
Estate
Color
Distressed Antique Nickel
Material
Brass
Warranty
0

Description

Full Dummy Handlesets Distressed Antique

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.