Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Dummy Handlesets Distressed Oil Rubbed Bronze

  • Mfr # 6402.402.LFD

  • Zoro # G1334722


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Full Dummy
Series
Estate
Color
Distressed Oil Rubbed Bronze
Height
5
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6402.402.LFD
Zoro #
G1334722
UPC #
-
Country of Origin
China

Dimensions

Height
5
Width
6.9
Length
24.75

Details

Item
Full Dummy Handlesets Distressed Oil Rub
Lockset Function
Full Dummy
Series
Estate
Color
Distressed Oil Rubbed Bronze
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Item Full Dummy Handlesets Distressed Oil Rub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.