
Full Dummy Handlesets Lifetime Brass
Mfr # 6403.003.FD
Zoro # G1337425
product price: $884.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Full Dummy
Series
Estate
Length
24.5669
Color
Lifetime Brass
Width
6.8504
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6403.003.FD
Zoro #
G1337425
UPC #
-
Country of Origin
China
Dimensions
Length
24.5669
Width
6.8504
Height
5.0394
Details
Item
Full Dummy Handlesets Lifetime Brass
Lockset Function
Full Dummy
Series
Estate
Color
Lifetime Brass
Weight
7.3
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Full Dummy Handlesets Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.